This product requires certification to purchase.

Flip-Top Cigarette Urn, Black Texture

Ex-Cell Kaiser

Pioneer Flip-Top Cigarette Urn, Black Texture

  • Fast #
  • Part #E160FBLX
  • Item #14633531
  • Manufacturer Part #160F BLX
5 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

Pioneer Flip-Top Cigarette Urn, Black Texture

  • Fast #
  • Part #E160FBLX
  • Item #14633531
  • Manufacturer Part #160F BLX
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Pioneer Floor Urn with Flip Top is a freestanding powder coated steel floor urn.
  • Features removable, self-closing flip top with Stainless Steel blades
  • Top also available with bridge (160F-BG BLX)
  • Powder coat textured finish prevents fingerprints and smudges
  • Constructed of at LEAST 30% recycled materials
  • 100% post-consumer recyclable
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Depth
10 in
Diameter
10 in
Height
20 in
Length
10 in
Width
10 in
Characteristics & Features
Collection
Pioneer
Color Finish Category
Blacks
Color Finish Name
Black Texture
Material
Steel
Warranty & Product Information
UPC
790406035071