This product requires certification to purchase.

SELF CLOSING DUSTPANS 6 PACK BH

Ex-Cell Kaiser

SELF CLOSING DUSTPANS 6 PACK BH

  • Fast #
  • Part #E304BH
  • Item #14633510
  • Manufacturer Part #304 BH
5 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

SELF CLOSING DUSTPANS 6 PACK BH

  • Fast #
  • Part #E304BH
  • Item #14633510
  • Manufacturer Part #304 BH
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Self-Closing Dustpans are sold in packs of 6. Each dustpan is large capacity, self-closing, and has a straight handle with a rubber grip.
  • Pack of 6 large-capacity, 12″ W dustpans
  • Highly durable, sturdy steel construction
  • Chrome powder handle features an ergonomic rubber hand grip
  • Sturdy piano hinges
  • Constructed of at LEAST 30% recycled materials
  • 100% post-consumer recyclable
  • Self-Closing Dustpans are Made in the USA
  • Requires Certification
Dimensions & Measurements
Depth
10 in
Height
32-1/2 in
Length
12 in
Width
10 in
Characteristics & Features
Color Finish Name
Camel Gloss
Material
Steel
Warranty & Product Information
UPC
790406507967