This product requires certification to purchase.

4.5 Gallon Round Cigarette Receptacle, Black

Ex-Cell Kaiser

Smokers' Oasis 4.5 Gallon Round Cigarette Receptacle, Black

  • Fast #
  • Part #ESRS1BLK
  • Item #6233076
  • Manufacturer Part #ESRS1BLK
3.4 out of 5 Customer Rating
Brand image
Ex-Cell Kaiser

Smokers' Oasis 4.5 Gallon Round Cigarette Receptacle, Black

  • Fast #
  • Part #ESRS1BLK
  • Item #6233076
  • Manufacturer Part #ESRS1BLK
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • The Smokers’ Oasis Cigarette Receptacle is an all-steel, fire-safe cigarette receptacle that will not melt or burn! Plus, it has a 4.5-gallon removable, galvanized steel container and requires no sand or water for use.
  • Features a large capacity, 4.5 gallon removable galvanized steel container
  • Fire-safe cigarette receptacle will not melt or burn and requires no sand or water
  • Three oblong openings at the top allow minimal air flow, extinguishing cigarette butts before they hit the bottom of the unit
  • The size of the openings also keeps rain and bad weather out
  • Sure-fit industrial stainless steel hasp closure secures the top to the base; simply unsnap, lift inner pail using handle and dispose of waste
  • Standard Finish: Black Gloss (BLK)
  • Weather and UV-resistant powder coated finishes clean easily with a damp cloth
  • Optional Lock Kit (SKU# SRS-LCK sold separately. Allows the unit to be mounted in-ground or secured to a bench, post or other item. Includes a plastic-coated, steel security lanyard and padlock
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Capacity
4.5 gal
Diameter
16 in
Height
39 in
Width
16 in
Characteristics & Features
Collection
Smokers' Oasis
Color Finish Category
Blacks
Color Finish Name
Black Gloss
Material
Steel
Warranty & Product Information
UPC
790406050791