This product requires certification to purchase.

Defrost Thermostat

Exact Replacement Parts

Defrost Thermostat

  • Fast #
  • Part #ERP4387490
  • Item #10844789
  • Manufacturer Part #4387490
5 out of 5 Customer Rating
Brand image
Exact Replacement Parts

Defrost Thermostat

  • Fast #
  • Part #ERP4387490
  • Item #10844789
  • Manufacturer Part #4387490
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Defrost thermostat for Whirlpool refrigerators
  • Clips onto 5/16 in. tubing
  • Rated L58-14F
  • 23 in. wire leads
  • Requires Certification
Dimensions & Measurements
Depth
7/10 in
Height
1 in
Length
5 in
Width
1-1/2 in
Characteristics & Features
Brand Model Compatibility
Whirlpool
Color Finish Category
Silver Tones
Color Finish Name
Silver
Warranty & Product Information
Product Type
Defrost Thermostat
Type
ERP4387490
UPC
840993002205