This product requires certification to purchase.

Defrost Timer

Exact Replacement Parts

Defrost Timer

  • Fast #
  • Part #ERPGP1
  • Item #10844793
  • Manufacturer Part #GP1
3.1 out of 5 Customer Rating
Brand image
Exact Replacement Parts

Defrost Timer

  • Fast #
  • Part #ERPGP1
  • Item #10844793
  • Manufacturer Part #GP1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Defrost timer for refrigerators
  • 6 hour cycle with 21 minute defrost period
  • 120V, 10A
  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
3-1/2 in
Width
2-1/2 in
Characteristics & Features
Brand Model Compatibility
Universal
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
AMP
10
Warranty & Product Information
Product Type
Defrost Timer
Type
ERPGP1
UPC
840993002281