This product requires certification to purchase.

Defrost Timer

Exact Replacement Parts

Defrost Timer

  • Fast #
  • Part #ERPWR9X483
  • Item #10844802
  • Manufacturer Part #WR9X483
3.2 out of 5 Customer Rating
Brand image
Exact Replacement Parts

Defrost Timer

  • Fast #
  • Part #ERPWR9X483
  • Item #10844802
  • Manufacturer Part #WR9X483
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Defrost timer for GE refrigerators
  • 10 hour cycle with 30 minute defrost period
  • 120V, 10A
  • Requires Certification
Dimensions & Measurements
Height
1-1/4 in
Length
3 in
Width
2-1/4 in
Characteristics & Features
Brand Model Compatibility
GE®
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Product Type
Defrost Timer
Type
ERPWR9X483
UPC
840993002274