Lift & Turn Drain in Polished Chrome
Lift & Turn Drain in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zinc body with a chrome-plated finish. Brass stem
- 1-1/2 in. x 11.5 in. coarse thread
- 2-7/8 in. outside diameter
- Easy lift-n-turn mechanism
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Zinc
- Fitting Size 1:
- 1-1/2 in
- IAPMO Listed:
- No
- Thread Type:
- Coarse
- UPC:
- 091712352334