This product requires certification to purchase.

750/1,500 Watt Portable Indoor Space Heater with Adjustable Thermostat, Overheat Sensor, Safety Tip-Over Switch & Stay Cool Housing

EZ-HEAT

750/1,500 Watt Portable Indoor Space Heater with Adjustable Thermostat, Overheat Sensor, Safety Tip-Over Switch & Stay Cool Housing

  • Fast #
  • Part #M32556
  • Item #10879572
  • Manufacturer Part #32556
3.4 out of 5 Customer Rating
EZ-HEAT

750/1,500 Watt Portable Indoor Space Heater with Adjustable Thermostat, Overheat Sensor, Safety Tip-Over Switch & Stay Cool Housing

  • Fast #
  • Part #M32556
  • Item #10879572
  • Manufacturer Part #32556
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Adjustable Thermostat
  • Three Settings: High - 1500 watts (5120 BTUs) and Low - 750 watts Fan Only
  • Front Mounted Control Panel
  • On/Off Indicator Light
  • Safety Overheat Protection
  • Safety Tip-Over Switch
  • Stay Cool Body
  • Convenient Carry Handle
  • 120VA.C./60Hz. 12.5A
  • Requires Certification

Documents

Warranty & Product Information
Type
M32556
UPC
810087325565