This product requires certification to purchase.

Magnetic Manhole Cover Lifter

EZ Industries

EZLyft Magnetic Manhole Cover Lifter

  • Fast #
  • Part #EZLYFT
  • Item #14356922
  • Manufacturer Part #EZLYFT
5 out of 5 Customer Rating
EZ Industries

EZLyft Magnetic Manhole Cover Lifter

  • Fast #
  • Part #EZLYFT
  • Item #14356922
  • Manufacturer Part #EZLYFT
5 out of 5 Customer Rating

X Points

Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Easy-to-use safety tool that reduces injuries and prevents lost-time expenses and delayed projects
  • Compact, high-strength magnetic lifting device designed to make removing heavy lids, access covers, plates and more, safer and easier
  • Lightweight aluminum body, foldable ergonomic handle, and powerful N52 magnet help reduce bending, finger strain, and awkward lifting
  • Easy to store in toolbox or in vehicle with the fold flat T-handle
  • Corrosion-resistant magnet coating and stainless hardware
  • Magnetic operation works with all ferromagnetic lids and covers
  • Lift manhole covers up to 175 lbs. and has max lifting force of 700 lbs
  • No more injured backs and broken fingers
  • Complies with: ROHS, REACH, and PROP 65
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-1/2 in
Handle Length (in)
16 in
Height
39 in
Lift Capacity
175 lb
Characteristics & Features
Collection
EZLyft
Color Finish Name
Orange, Black
Handle Material
Plastic/Rubber
Handle Type
Folding