This product requires certification to purchase.

1/4 in. x 1/2 in. x 1/2 in. 30 ft. Black Mini-Split Line Set with Flare Nuts & Thermostat Wire

EZ-Pull® 1/4 in. x 1/2 in. x 1/2 in. 30 ft. Black Mini-Split Line Set with Flare Nuts & Thermostat Wire

  • Fast #
  • Part #L408K0300B6T144L
  • Item #7926385
  • Manufacturer Part #408K0300B6T144L
4.7 out of 5 Customer Rating

EZ-Pull® 1/4 in. x 1/2 in. x 1/2 in. 30 ft. Black Mini-Split Line Set with Flare Nuts & Thermostat Wire

  • Fast #
  • Part #L408K0300B6T144L
  • Item #7926385
  • Manufacturer Part #408K0300B6T144L
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Comes with thermostat wire
  • Requires Certification
Dimensions & Measurements
Insulation Thickness
1/2 in
Length
30 ft
Liquid Line (OD)
1/4 in
Suction Line (OD)
1/2 in
Characteristics & Features
Collection
EZ-Pull®
Color Finish Name
Black
Line Set Type
Mini-Split
Material
Polyethylene, Foam, Copper
Warranty & Product Information
UL Listed
No