This product requires certification to purchase.

3/8 in. x 5/8 in. x 1/2 in. 50 ft. Black Mini-Split Line Set with Flare Nuts

EZ-Pull® 3/8 in. x 5/8 in. x 1/2 in. 50 ft. Black Mini-Split Line Set with Flare Nuts

  • Fast #
  • Part #L610K0500B3B6L
  • Item #7926379
  • Manufacturer Part #610K0500B3B6L
5 out of 5 Customer Rating

EZ-Pull® 3/8 in. x 5/8 in. x 1/2 in. 50 ft. Black Mini-Split Line Set with Flare Nuts

  • Fast #
  • Part #L610K0500B3B6L
  • Item #7926379
  • Manufacturer Part #610K0500B3B6L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Comes with flare nuts
  • Requires Certification
Dimensions & Measurements
Insulation Thickness
1/2 in
Length
50 ft
Liquid Line (OD)
3/8 in
Suction Line (OD)
5/8 in
Characteristics & Features
Collection
EZ-Pull®
Color Finish Name
Black
Line Set Type
Mini-Split
Material
Polyethylene, Foam, Copper
Warranty & Product Information
UL Listed
No