This product requires certification to purchase.

56 oz. Multi-use Liquid Cleaner (Case of 6)

Fabuloso

Fabuloso® 56 oz. Multi-use Liquid Cleaner (Case of 6)

  • Fast #
  • Part #C153041
  • Item #7484184
  • Manufacturer Part #153041
3.3 out of 5 Customer Rating
Brand image
Fabuloso

Fabuloso® 56 oz. Multi-use Liquid Cleaner (Case of 6)

  • Fast #
  • Part #C153041
  • Item #7484184
  • Manufacturer Part #153041
3.3 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two times more uses in the same bottle vs. non-concentrated Fabuloso® Original.
  • Two times more active ingredients in the same bottle vs. non-concentrated Fabuloso® Original.
  • Multi-surface cleaning power.
  • Leaves no visible residue, no need to rinse.
  • Easy-to-pour bottle.
  • Smells clean for 24 hours.
  • Use on sinks, toilets, tubs, showers, floors, sealed wood surfaces, appliances, counters, windows, mirrors, walls, doorknobs and furniture.
  • Uses 50% less plastic by following dosing instructions to get twice as many uses out of one bottle vs. the same size of Fabuloso® Original.
  • Requires Certification
Dimensions & Measurements
Package Quantity
Case of 6
Size
56 oz
Characteristics & Features
Collection
Fabuloso®
Color Finish Name
Lavender
Material
Liquid
Warranty & Product Information
Application
All Purpose, Bathrooms, Kitchen
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Cleaner