This product requires certification to purchase.

5 gal Fabric Softener Plus

FaciliPro

5 gal Fabric Softener Plus

  • Fast #
  • Part #E6102453
  • Item #10159380
  • Manufacturer Part #6102453
3.2 out of 5 Customer Rating
Brand image
FaciliPro

5 gal Fabric Softener Plus

  • Fast #
  • Part #E6102453
  • Item #10159380
  • Manufacturer Part #6102453
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium liquid laundry softener can be used across a broad range of wash temperatures and water conditions
  • Help keep linens soft as new and static free
  • Freshen up rooms with a new, long-lasting floral fragrance
  • PPE not required
  • Requires Certification
Dimensions & Measurements
Height
15-3/25 in
Length
11-469/500 in
Size
5 gal
Width
11-469/500 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Colorless
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
Type
E6102453