This product requires certification to purchase.

5 gal Taj Mahal Floor Finish

FaciliPro

5 gal Taj Mahal Floor Finish

  • Fast #
  • Part #E6102148
  • Item #9529758
  • Manufacturer Part #6102148
3.2 out of 5 Customer Rating
Brand image
FaciliPro

5 gal Taj Mahal Floor Finish

  • Fast #
  • Part #E6102148
  • Item #9529758
  • Manufacturer Part #6102148
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Maintain good durability and gloss with this floor sealer/finish with 20% solids
  • Formulated to promote adhesion on porous floor substrates like terrazzo
  • Provides superior adhesion, a high-gloss finish and is tolerant to detergents
  • CARB VOC certified
  • Requires Certification

Documents

Dimensions & Measurements
Dilution Rate
Ready to Use
Height
15-3/25 in
Length
11-47/50 in
Size
5 gal
Width
11-47/50 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Application
Terrazzo, Floor
Green Seal Certified
No
Type
E6102148