This product requires certification to purchase.

35 gpd Reverse Osmosis Unit

Falsken Water Systems

35 gpd Reverse Osmosis Unit

  • Fast #
  • Part #FFALRO535E
  • Item #7236596
  • Manufacturer Part #FAL-RO5-35E
5 out of 5 Customer Rating
Brand image
Falsken Water Systems

35 gpd Reverse Osmosis Unit

  • Fast #
  • Part #FFALRO535E
  • Item #7236596
  • Manufacturer Part #FAL-RO5-35E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Each unit produces 35 gallons of quality drinking water per day
  • Quality components for efficiency and durability
  • Quick connect fittings for easier, faster and professional installation
  • Completely assembled and ready to install
  • Included with each installation kit: Chrome long reach faucet, 3.2 gallon tank, tank valve, feed valve, tubing, drain adapter, and instructions
  • All components are CA AB1953 compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Capacity
4.4 gal
Depth
17 in
Flow Rate
35 gpd
Weight
25 lb
Width
7 in
Characteristics & Features
Cartridge Type
Reverse Osmosis
Filtering Material
No
Electrical & Operational Information
Temperature Range
40 to 85 Deg F
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic