This product requires certification to purchase.

Replacement Cartridge for THT-20

Falsken Water Systems

Replacement Cartridge for THT-20

  • Fast #
  • Part #FTHT20RF
  • Item #3603730
  • Manufacturer Part #FTHT-20RF
4.9 out of 5 Customer Rating
Brand image
Falsken Water Systems

Replacement Cartridge for THT-20

  • Fast #
  • Part #FTHT20RF
  • Item #3603730
  • Manufacturer Part #FTHT-20RF
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Replacement filter for the heater treater models FTHT-20-REVFLO and FTHT-20-REVFLO-G
  • Comes complete with scale prevention media (pre-loaded into the filter), replacement O-ring, replacement instructions and a one (1) gram silicone lubricant tube
  • Filter dimensions: 2.5" x 20"
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-1/2 in
Filter Size
2-1/2 x 20
Height
20 in
Characteristics & Features
Cartridge Type
Replacement Cartridge
Contaminant Removal
Scale
Filtering Material
Yes
Warranty & Product Information
Filter Life (Months)
12 mon
Fits Model
FTHT-20-REVFLO, FTHT-20-REVFLO-G
NSF Certified
No
Origin
Domestic