This product requires certification to purchase.

14-19/20 x 13-1/2 x 10 in. Wall Vent in Brown

FAMCO®

14-19/20 x 13-1/2 x 10 in. Wall Vent in Brown

  • Fast #
  • Part #FWVEB10BR
  • Item #7485737
  • Manufacturer Part #WVEB10BR
5 out of 5 Customer Rating
Brand image
FAMCO®

14-19/20 x 13-1/2 x 10 in. Wall Vent in Brown

  • Fast #
  • Part #FWVEB10BR
  • Item #7485737
  • Manufacturer Part #WVEB10BR
5 out of 5 Customer Rating

X Points

Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 10 in. Diameter
  • Requires Certification

Specifications

Color Finish Name:
Brown
Diameter:
10 in
Height:
13-1/2 in
Length:
14-19/20 in
Material:
Steel
UPC:
097665019478
Width:
11-7/8 in