This product requires certification to purchase.

4 in. Wall Vent Aluminum

FAMCO®

4 in. Wall Vent Aluminum

  • Fast #
  • Part #FDWVA4
  • Item #1822165
  • Manufacturer Part #DWV4A
4.2 out of 5 Customer Rating
Brand image
FAMCO®

4 in. Wall Vent Aluminum

  • Fast #
  • Part #FDWVA4
  • Item #1822165
  • Manufacturer Part #DWV4A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ideal round wall vent for most applications such as air to air exchangers, fresh air intake, exhaust air removal, etc
  • Quality constructed from heavy-duty 0.02 mill-finish aluminum
  • Primarily used for dryer venting and air exhaust applications that require no screen
  • Includes a built-in hinged backdraft damper
  • Angled hood design for balanced profile and air flow
  • Available in sizes ranging from 3 inch to 12 inch diameter
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Height
6-7/16 in
Length
11-3/4 in
Width
6 in
Characteristics & Features
Material
Aluminum
Vent Duct Shape
Round
Warranty & Product Information
UPC
097665277007