This product requires certification to purchase.

5 in. Aluminum Wall Vent Cap

FAMCO®

5 in. Aluminum Wall Vent Cap

  • Fast #
  • Part #FDWVA5
  • Item #1822168
  • Manufacturer Part #DWV5A
4.5 out of 5 Customer Rating
Brand image
FAMCO®

5 in. Aluminum Wall Vent Cap

  • Fast #
  • Part #FDWVA5
  • Item #1822168
  • Manufacturer Part #DWV5A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Length
8-1/2 in
Characteristics & Features
Color Finish Name
Mill
Material
Aluminum
Warranty & Product Information
UL Listed
No
UPC
097665278004