6 x 11-1/2 x 4 in. Metal Wall Vent in White
6 x 11-1/2 x 4 in. Metal Wall Vent in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Ideal round wall vent for most applications such as air to air exchangers, fresh air intake, exhaust air removal, etc
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 4 in
- Height:
- 6 in
- Length:
- 11-1/2 in
- Material:
- Metal
- Vent Duct Shape:
- Round
- Width:
- 6 in