This product requires certification to purchase.

Light Kit 16W LED Double?Walled CCT?Select in Clear Glass

Fanimation

Kute 60 Light Kit 16W LED Double?Walled CCT?Select in Clear Glass

  • Fast #
  • Part #FLK8560
  • Item #11781858
  • Manufacturer Part #LK8560
3.4 out of 5 Customer Rating
Brand image
Fanimation

Kute 60 Light Kit 16W LED Double?Walled CCT?Select in Clear Glass

  • Fast #
  • Part #FLK8560
  • Item #11781858
  • Manufacturer Part #LK8560
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Kute Double Walled Light kit is damp rated for indoor or outdoor use. Kit includes a clear glass shade with 1 integrated LED CCT Select 16 watt bulb. Kute is an understatement when it comes to Fanimation style.
  • Constructed from composite
  • Capable of being dimmed
  • Rated for installation in damp locations
  • Fixed downlight
  • Includes a clear glass shade
  • Integrated LED lighting
  • Title 20 and Title 24 compliant
  • Covered under a 1 year manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-41/50 in
Width
5-51/100 in
Characteristics & Features
Collection
Kute 60
Color Temperature
2700
Dimmable
Yes
Glass Type
Clear
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Composite
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
1600
Volts
120V
Watts
16 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
FLK8560
UPC
840522921205