This product requires certification to purchase.

52 in. 5-Blade Indoor or Outdoor Ceiling Fan in Black

Fanimation

Kute5™ 52 in. 5-Blade Indoor or Outdoor Ceiling Fan in Black

  • Fast #
  • Part #FFPD5534BL
  • Item #9953844
  • Manufacturer Part #FPD5534BL
3.9 out of 5 Customer Rating
Brand image
Fanimation

Kute5™ 52 in. 5-Blade Indoor or Outdoor Ceiling Fan in Black

  • Fast #
  • Part #FFPD5534BL
  • Item #9953844
  • Manufacturer Part #FPD5534BL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 16 speed DC motor with reverse switch, fan speed, light controls, fresh air, safe exit, sleep timer and home away features
  • Set of (5) 52 inch damp rated blades included with optional 16 watt LED CCT select light kit (sold separately)
  • Compatible with most smart home devices using the Fanimation fan Sync Wi-Fi app
  • Energy star most efficient 2021
  • TR305 handheld remote with 23A battery included
  • Damp rated
  • 52" sweep blades included
  • Light kit sold separately (LK8534**)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Blade Pitch
14°
Blade Span
52 in
CFM
6719 ft3/min
Height
13-1/10 in
Characteristics & Features
Ceiling Fan Blade Finish
Black
Collection
Kute5™
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
5000
Control Type
Remote Control
Dimmable
Yes
Indoor Outdoor
Indoor, Outdoor
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Type
Integrated LED
Lighting Style
Transitional
Material
Composite, Steel, Plastic
Material Type
Polycarbonate
Number of Blades
5
Number of Lights
1
Proposition 65
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
0.06, 0.14, 0.48, 15
Fan Speeds
16
Lumens
1600
RPM
158
Volts
120V
Watts
34 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Suitable for Damp Locations/Suitable for Dry Locations
UPC
840522906714