This product requires certification to purchase.

52 in. 4-Blade Indoor Ceiling Fan in Brushed Satin Brass

Fanimation

Kwad™ 52 52 in. 4-Blade Indoor Ceiling Fan in Brushed Satin Brass

  • Fast #
  • Part #FFP7652BS
  • Item #8327820
  • Manufacturer Part #FP7652BS
3.7 out of 5 Customer Rating
Brand image
Fanimation

Kwad™ 52 52 in. 4-Blade Indoor Ceiling Fan in Brushed Satin Brass

  • Fast #
  • Part #FFP7652BS
  • Item #8327820
  • Manufacturer Part #FP7652BS
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3 speed AC motor with reverse switch - fan speed, light and sleep timer functions
  • Set of 4 blades with multiple finish options and 18 watt LED light kit included
  • Wi-Fi or Bluetooth compatible (required controls sold separately)
  • 4738 cfm on high
  • TR500 handheld remote with 23A battery included
  • Limited lifetime warranty
  • Dry rated
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
4738 ft3/min
Height
15-1/20 in
Characteristics & Features
Ceiling Fan Blade Finish
Matte White
Collection
Kwad™ 52
Color Finish Category
Brass Tones
Color Finish Name
Brushed Satin Brass
Color Temperature
3000
Control Type
Remote Control
Dimmable
Yes
Glass Type
Opal Frosted
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount, Downrod, Flush Mount
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Metal, Glass, Steel, Plywood
Number of Blades
4
Number of Lights
1
Proposition 65
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
0.24, 0.38, 0.47, 15
Fan Speeds
3
Lumens
1500
RPM
170
Volts
120V
Watts
18 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Estimated Annual Energy Cost
$10.00
ETL Listed
Yes
UL Listed
Suitable for Dry Locations
UPC
840506099708