This product requires certification to purchase.

48 in. 3-Blade Indoor/Outdoor Ceiling Fan in Black

Fanimation

Spitfire™ 48 in. 3-Blade Indoor/Outdoor Ceiling Fan in Black

  • Fast #
  • Part #FFP6721BBL48BL
  • Item #8942606
  • Manufacturer Part #FP6721BBL-48BL
5 out of 5 Customer Rating
Brand image
Fanimation

Spitfire™ 48 in. 3-Blade Indoor/Outdoor Ceiling Fan in Black

  • Fast #
  • Part #FFP6721BBL48BL
  • Item #8942606
  • Manufacturer Part #FP6721BBL-48BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • WiFi or Bluetooth compatible (required controls sold separately)
  • 48" Blades included
  • Optional LED light kit available
  • Damp rated for Indoor or Outdoor use
  • TR500 handheld remote included
  • Requires Certification
Dimensions & Measurements
Blade Pitch
21°
Blade Span
48 in
CFM
2433 ft3/min
Height
12 in
Characteristics & Features
Ceiling Fan Blade Finish
Black/Dark Wood/Light Wood/Medium Wood/Nickel/White
Collection
Spitfire™
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Remote
Indoor Outdoor
Indoor, Outdoor
Installation Type
Ceiling Mount, Flush Mount
Lighting Style
Modern, Rustic, Industrial, Contemporary
Material
Metal, Wood
Number of Blades
3
Proposition 65
WARNING:This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Electrical & Operational Information
Fan Speeds
3
RPM
130
Volts
120V
Watts
41 W
Warranty & Product Information
CEC Compliant
For Sale in CA
CSA Certified
Yes
Energy Star Compliant
No
UL Listed
Suitable for Damp Locations
UPC
840506090842