This product requires certification to purchase.

32 oz. Oven & Grill Cleaner (Case of 8)

fantastik MAX

32 oz. Oven & Grill Cleaner (Case of 8)

  • Fast #
  • Part #S323562
  • Item #10169794
  • Manufacturer Part #323562
4.2 out of 5 Customer Rating
Brand image
fantastik MAX

32 oz. Oven & Grill Cleaner (Case of 8)

  • Fast #
  • Part #S323562
  • Item #10169794
  • Manufacturer Part #323562
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Great for use on conventional and self-cleaning ovens.
  • Wide foaming spray quickly saturates surface for fast cleaning. Specialized formula / decarbonizer penetrates and powers through oil, grease, grime and even carbon deposits throughout your kitchen.
  • Requires Certification

Documents

Dimensions & Measurements
Height
11-1/8 in
Length
13-313/1000 in
Size
32 oz
Width
10-63/1000 in
Characteristics & Features
Color Finish Name
Clear
Warranty & Product Information
Application
Fryer, Grill, Pots, Pans, Hoods
EcoLogo Certified
No
Green Seal Certified
No
Type
S323562
UPC
054600000359