This product requires certification to purchase.

100 CFM Backdraft Damper for RSK Series

Fantech

100 CFM Backdraft Damper for RSK Series

  • Fast #
  • Part #FRSK5
  • Item #2344718
  • Manufacturer Part #411113
5 out of 5 Customer Rating
Brand image
Fantech

100 CFM Backdraft Damper for RSK Series

  • Fast #
  • Part #FRSK5
  • Item #2344718
  • Manufacturer Part #411113
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Damper blades formed from aluminum H14
  • EPBM synthetic rubber gasket
  • Stainless steel torsion spring
  • Every damper is built with performance in mind
  • Requires Certification

Documents

Dimensions & Measurements
CFM
100 ft3/min
Diameter
5 in
Length
3-1/8 in
Characteristics & Features
Brand Model Compatibility
RSK Series
Material
Metal
Warranty & Product Information
Product Type
Backdraft Damper
UL Listed
No
UPC
650737690502