This product requires certification to purchase.

104 17-7/8 in. Heat Recovery Ventilation (HRV) Yes;Energy Star

Fantech

104 17-7/8 in. Heat Recovery Ventilation (HRV) Yes;Energy Star

  • Fast #
  • Part #FFLEX100H
  • Item #4425165
  • Manufacturer Part #463333
3.4 out of 5 Customer Rating
Brand image
Fantech

104 17-7/8 in. Heat Recovery Ventilation (HRV) Yes;Energy Star

  • Fast #
  • Part #FFLEX100H
  • Item #4425165
  • Manufacturer Part #463333
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Airflow up to 104 cfm @ 0.4" PS serves 3 to 4 bedroom homes
  • Top-mounted ports for easier duct connectivity
  • Unobstructed front access
  • The TurboTouch feature delivers up to 50% more exhaust capacity
  • Aluminum core provides superior heat transfer capability
  • Integrated airflow measurement system allows for rapid and accurate reading of airflow during installation
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
104 ft3/min
Depth
15 in
Height
17-7/8 in
Width
14-1/2 in
Characteristics & Features
Material
Steel
Electrical & Operational Information
AMP
1.4
Volts
120V
Watts
168 W
Warranty & Product Information
Energy Star Compliant
Yes
UPC
650737633332