This product requires certification to purchase.

115A Electronic Timer in White

Fantech

115A Electronic Timer in White

  • Fast #
  • Part #FFD60EM
  • Item #4888062
  • Manufacturer Part #411386
3.3 out of 5 Customer Rating
Brand image
Fantech

115A Electronic Timer in White

  • Fast #
  • Part #FFD60EM
  • Item #4888062
  • Manufacturer Part #411386
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Repl Door Switch, 20A
  • Requires Certification

Documents

Characteristics & Features
Color Finish Name
White
Material
Metal, Plastic
Electrical & Operational Information
AMP
20
Volts
115/120V
Watts
2300 W
Warranty & Product Information
UPC
650737732004