This product requires certification to purchase.

150 CFM Heat Recovery Ventilator

Fantech

150 CFM Heat Recovery Ventilator

  • Fast #
  • Part #FATMO150H
  • Item #9855041
  • Manufacturer Part #463888
5 out of 5 Customer Rating
Brand image
Fantech

150 CFM Heat Recovery Ventilator

  • Fast #
  • Part #FATMO150H
  • Item #9855041
  • Manufacturer Part #463888
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 150 CFM
  • Heat & Energy Recovery Ventilators (HRVs/ERVs)
  • Airflows up to 300 cfm at 04" wg
  • 6" duct connection (all models)
  • Optional MERV8 or MERV13 filters
  • Energy-efficient cross-flow core with SRE up to 77% (0C/32F)
  • Helps improve the home's HERS score towards a NetZero status and lowers energy costs
  • Requires Certification

Documents

Dimensions & Measurements
CFM
150 ft3/min
Height
21-7/16 in
Width
23-7/8 in
Characteristics & Features
Brand Model Compatibility
ATMO
Material
Steel
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Type
FATMO150H
UPC
650737638887