This product requires certification to purchase.

159 16-1/4 in. Heat Recovery Ventilation (HRV)

Fantech

159 16-1/4 in. Heat Recovery Ventilation (HRV)

  • Fast #
  • Part #FVHR150
  • Item #4891955
  • Manufacturer Part #463854
5 out of 5 Customer Rating
Brand image
Fantech

159 16-1/4 in. Heat Recovery Ventilation (HRV)

  • Fast #
  • Part #FVHR150
  • Item #4891955
  • Manufacturer Part #463854
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Airflow up to 159 cfm @ 0.4" PS serves 2 to 5 bedroom homes
  • External dry contacts for quick connection of remote controls
  • Compatible with Fantech's low-voltage controls
  • Three speed ventilation control
  • Washable electrostatic filters
  • Easy access service door
  • Requires Certification
Dimensions & Measurements
CFM
159 ft3/min
Depth
2-3/16 in
Height
16-1/4 in
Width
17-3/16 in
Characteristics & Features
Material
Steel
Electrical & Operational Information
AMP
1.4
Volts
120V
Watts
156 W
Warranty & Product Information
Energy Star Compliant
No
UPC
650737638542