This product requires certification to purchase.

161 cfm Ventilator

Fantech

161 cfm Ventilator

  • Fast #
  • Part #FDEDPV705ULLISTED
  • Item #7569209
  • Manufacturer Part #499195
5 out of 5 Customer Rating
Brand image
Fantech

161 cfm Ventilator

  • Fast #
  • Part #FDEDPV705ULLISTED
  • Item #7569209
  • Manufacturer Part #499195
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 161 CFM
  • Supports duct runs up to 125 linear feet
  • Pressure-sensing switch for automatic operation
  • Indicator panel to show product status
  • Galvanized Metal, leak-proof housing
  • Certified by Underwriters Laboratories (UL) to the DEDPV requirements of UL 705
  • UL-listed for use with gas and electric clothes dryers
  • Requires Certification

Documents

Dimensions & Measurements
CFM
161 ft3/min
Diameter
4 in
Height
28-9/16 in
Length
9-5/8 in
Width
9-3/4 in
Characteristics & Features
Installation Type
Wall Mount
Material
Metal
Vent Duct Shape
Round
Electrical & Operational Information
AMP
0.75
RPM
2600
Volts
120V
Watts
70 W
Warranty & Product Information
Energy Star Compliant
No
Product Type
Ventilator
UL Listed
UL 705
UPC
650737991951