This product requires certification to purchase.

57 cfm Heat Recovery Ventilation (HRV) 17-3/16 in.

Fantech

57 cfm Heat Recovery Ventilation (HRV) 17-3/16 in.

  • Fast #
  • Part #FVHR70
  • Item #7569279
  • Manufacturer Part #463264
3.2 out of 5 Customer Rating
Brand image
Fantech

57 cfm Heat Recovery Ventilation (HRV) 17-3/16 in.

  • Fast #
  • Part #FVHR70
  • Item #7569279
  • Manufacturer Part #463264
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Super compact size
  • Top port design fits in tight spaces
  • Includes easy-mount wall bracket
  • Aluminum heat recovery core
  • No balancing required
  • Easy access service door
  • 3’ (914 mm) plug-in power cord
  • Automatic exhaust defrost allows units to always stay in ventilation mode
  • Only 31 lbs (14.19 kg)
  • Electrostatic filters
  • Requires Certification
Dimensions & Measurements
CFM
59 ft3/min
Depth
10-1/4 in
Height
17-1/8 in
Width
21-1/2 in
Characteristics & Features
Material
Aluminum, Steel
Electrical & Operational Information
AMP
0.4
Volts
120V
Watts
48 W
Warranty & Product Information
Energy Star Compliant
No
Product Type
Ventilator
UPC
650737632649