This product requires certification to purchase.

35-161 CFM 120V Energy Recovery Ventilator (ERV)

Fantech

ATMO 35-161 CFM 120V Energy Recovery Ventilator (ERV)

  • Fast #
  • Part #FATMO150E
  • Item #10111272
  • Manufacturer Part #463890
4 out of 5 Customer Rating
Brand image
Fantech

ATMO 35-161 CFM 120V Energy Recovery Ventilator (ERV)

  • Fast #
  • Part #FATMO150E
  • Item #10111272
  • Manufacturer Part #463890
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • ATMO 150E Fresh Air Appliance continuously supplies 161 cfm of fresh, filtered air while removing an equal amount of stale air.
  • Requires Certification

Documents

Dimensions & Measurements
CFM
161 ft3/min
Height
22 in
Length
29 in
Width
29 in
Characteristics & Features
Collection
ATMO
Material
Galvanized Steel
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Type
FATMO150E
UPC
650737638900