This product requires certification to purchase.

Electronic Timer for Fantech VHR150R Heat Recovery Ventilator

Fantech

RTS Electronic Timer for Fantech VHR150R Heat Recovery Ventilator

  • Fast #
  • Part #FRTS5
  • Item #4884136
  • Manufacturer Part #44794
4.1 out of 5 Customer Rating
Brand image
Fantech

RTS Electronic Timer for Fantech VHR150R Heat Recovery Ventilator

  • Fast #
  • Part #FRTS5
  • Item #4884136
  • Manufacturer Part #44794
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Parts warranty: 2 years
  • Single push button control to simplify ventilation needs
  • LED light corresponds with the pressed button
  • Up to 5 RTS5 controls can be installed in parallel
  • No battery to replace
  • Requires Certification
Dimensions & Measurements
Depth
5/8 in
Length
4-1/8 in
Width
1-5/16 in
Characteristics & Features
Brand Model Compatibility
Flex 100H ES, SHR150, SHR150R, VHR100R ES, VHR150, VHR150R, VHR200R, VHR200R-EC, VHR70, VHR70R ES
Collection
RTS
Color Finish Category
Whites
Color Finish Name
White
Light Bulb Type
LED
Material
Plastic
Electrical & Operational Information
Power Source
Electric
Volts
12V
Wire Gauge (AWG)
18 ga
Warranty & Product Information
NEMA
NEMA 5-15R
Product Type
Timer
UL Listed
No
UPC
650737447946