This product requires certification to purchase.

15-5/8 x 21-1/2 in. 70 CFM Heat Recovery Vent

Fantech

VHR 15-5/8 x 21-1/2 in. 70 CFM Heat Recovery Vent

  • Fast #
  • Part #FVHR70RES
  • Item #7569134
  • Manufacturer Part #463265
5 out of 5 Customer Rating
Brand image
Fantech

VHR 15-5/8 x 21-1/2 in. 70 CFM Heat Recovery Vent

  • Fast #
  • Part #FVHR70RES
  • Item #7569134
  • Manufacturer Part #463265
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 5" (125 mm) oval duct connections with integrated airflow measurement
  • Removable screw terminal for easy connection
  • Lightweight: Only 33 lbs (14.75 kg) including core
  • Super compact size
  • Top port design fits in tight spaces
  • Includes EZ-mount wall bracket
  • Aluminum heat recovery core
  • Multiple speed operation
  • Internal recirculation defrost
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
70 ft3/min
Depth
10-1/4 in
Height
17-3/8 in
Width
21-1/2 in
Characteristics & Features
Material
Aluminum, Steel
Electrical & Operational Information
AMP
1.1
Volts
120V
Watts
60 W
Warranty & Product Information
Energy Star Compliant
Yes
Product Type
Ventilator
UPC
650737632656