This product requires certification to purchase.

3/4 - 1-1/4 in. Check Valve Repair Kit

FEBCO

3/4 - 1-1/4 in. Check Valve Repair Kit

  • Fast #
  • Part #FFRK805825YCK4FH
  • Item #1126933
  • Manufacturer Part #905044
4.2 out of 5 Customer Rating
Brand image
FEBCO

3/4 - 1-1/4 in. Check Valve Repair Kit

  • Fast #
  • Part #FFRK805825YCK4FH
  • Item #1126933
  • Manufacturer Part #905044
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 3/4 to 1 1/4 inch double check detector assembly or reduced pressure zone assembly
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9 in
Height
2 in
Valve Size
3/4 in - 1-1/4 in
Weight
7/20 lb
Width
6 in
Characteristics & Features
Brand Model Compatibility
RK-805Y/825Y
Warranty & Product Information
BAA Compliant
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Product Type
Check Kit
UPC
643925003437