This product requires certification to purchase.

2 in Bronze FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor and Test Cocks

FEBCO

825Y Series 2 in Bronze FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor and Test Cocks

  • Fast #
  • Part #F825YQTFSK
  • Item #10248702
  • Manufacturer Part #F825HBV
3.9 out of 5 Customer Rating
Brand image
FEBCO

825Y Series 2 in Bronze FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor and Test Cocks

  • Fast #
  • Part #F825YQTFSK
  • Item #10248702
  • Manufacturer Part #F825HBV
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ultimate mechanical protection of potable water, against hazards of cross-connection contamination
  • Meets all specifications of AWWA, ASSE, and CSA
  • Approved by the foundation for cross-connection control and hydraulic research at the University of Southern California
  • Modular relief valve for ease of maintenance
  • Simple service procedures
  • All internal parts serviceable in line
  • Low head loss
  • Spring loaded "Y" type check valves
  • Internal relief valve pressure sensing passages
  • Replaceable seat rings on all sizes
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Pressure - Maximum
350 psi
Valve Size
2 in
Weight
29.2 lb
Included Components
Included
Quarter-Turn Ball Valve(s), Flood Sensor, Test Cock(s)
Characteristics & Features
Collection
825Y Series
Material
Bronze
Material Type
Nitrile
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Bronze
Valve Body Style
Straight
Valve Seat Material
Nitrile
Valve Type
Reduced Pressure Zone Assembly
Electrical & Operational Information
Pressure - High
175
Temperature Range
32 to 140 Deg F (0 to 60 Deg C)
Warranty & Product Information
ANSI
ANSI B1.20.1
ASSE Standards
ASSE 1013
AWWA
AWWA C-511
CSA Certified
CSA B64.4
Recommended Valve Application
Water
UL Listed
No
UPC
643925581751