This product requires certification to purchase.

check valve rubber parts kit for 10 in double check valve assembly

FEBCO

check valve rubber parts kit for 10 in double check valve assembly

  • Fast #
  • Part #F905064
  • Item #10490659
  • Manufacturer Part #905064
4.9 out of 5 Customer Rating
Brand image
FEBCO

check valve rubber parts kit for 10 in double check valve assembly

  • Fast #
  • Part #F905064
  • Item #10490659
  • Manufacturer Part #905064
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 10 inch double check valve assembly
  • Requires Certification

Documents

Dimensions & Measurements
Depth
14 in
Height
1 in
Valve Size
10 in
Weight
2 lb
Width
12 in
Warranty & Product Information
Origin
Global
Product Type
Check Rubber Parts Kit
Type
F905064
UPC
643925014563