This product requires certification to purchase.

2 in. Bronze Double Check Valve Assembly with Quarter Turn Shutoff and Freeze Sensor

FEBCO

LF850 Small 2 in. Bronze Double Check Valve Assembly with Quarter Turn Shutoff and Freeze Sensor

  • Fast #
  • Part #F2LF850QTFZDC
  • Item #10248690
  • Manufacturer Part #T683043
3.5 out of 5 Customer Rating
Brand image
FEBCO

LF850 Small 2 in. Bronze Double Check Valve Assembly with Quarter Turn Shutoff and Freeze Sensor

  • Fast #
  • Part #F2LF850QTFZDC
  • Item #10248690
  • Manufacturer Part #T683043
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes a freeze sensor for use with Sentry Plus Alert technology to signal facility personnel when temperature nears and reaches the freezing point
  • Available freeze sensor connection kit to activate a monitoring system that trigger alerts for low and freezing temperatures
  • Lead free construction
  • Modular compact design
  • Freeze alerts feature available with add-on connection kit for Wi-Fi networks, building management systems (BMS), and irrigation management systems (IMS)
  • Replaceable seats and seat discs
  • Top entry
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Pressure - Maximum
175 psi
Valve Size
2 in
Included Components
Included
Quarter-Turn Ball Valve(s), Freeze Sensor, Test Cock(s)
Characteristics & Features
Collection
LF850 Small
Material
Lead Free Copper Silicon Alloy
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Lead Free Copper Silicon Alloy
Valve Type
Double Check Valve Assembly
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
F2LF850QTFZDC
UL Listed
No
UPC
643925585513