This product requires certification to purchase.

1 gal Sanitizing Fabric Refresher (Case of 2)

Febreze

1 gal Sanitizing Fabric Refresher (Case of 2)

  • Fast #
  • Part #P72135
  • Item #9557186
  • Manufacturer Part #72135
5 out of 5 Customer Rating
Brand image
Febreze

1 gal Sanitizing Fabric Refresher (Case of 2)

  • Fast #
  • Part #P72135
  • Item #9557186
  • Manufacturer Part #72135
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Febreze sanitizing fabric refresher eliminates odors trapped in fabrics and freshens; it's not a 'cover-up' product
  • Sanitizes and kills 99.9% of bacteria on soft surfaces
  • Prevents mold growth on soft surfaces for up to 14 days
  • Proprietary technology goes to the source of odors and eliminates them
  • A light, fresh scent is left behind to leave the treated area smelling fresh and clean
  • Safe for virtually all fabrics
  • Spray soft surface until fully wet and the soft surface must remain wet for 5 minutes
  • Requires Certification
Dimensions & Measurements
Package Quantity
Case of 2
Size
1 gal
Warranty & Product Information
Application
Fabric, Sanitizing
EcoLogo Certified
No
Green Seal Certified
No
UPC
037000721352