This product requires certification to purchase.

1 Gal Linen and Sky Scent Fabric Freshener Closed Loop Concentrate ( Case of 2)

Febreze® Professional™

1 Gal Linen and Sky Scent Fabric Freshener Closed Loop Concentrate ( Case of 2)

  • Fast #
  • Part #P11763
  • Item #10131800
  • Manufacturer Part #11763
5 out of 5 Customer Rating
Brand image
Febreze® Professional™

1 Gal Linen and Sky Scent Fabric Freshener Closed Loop Concentrate ( Case of 2)

  • Fast #
  • Part #P11763
  • Item #10131800
  • Manufacturer Part #11763
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Unlike air fresheners, Febreze fabric refresher locks onto odor molecules and eliminates tough odors for good
  • Fights the tough odors you deal with at your business: trash, pet, mold and mildew, and smoke odors
  • Works as a fabric deodorizer to fight odors trapped in fabrics, such as upholstery, bedding, carpets, office furniture and curtains
  • Odor fighting spray that’s effective on virtually all fabrics and great for the items you can’t put in the wash
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 gal
Depth
10-197/500 in
Height
12-167/200 in
Length
10-197/500 in
Size
1 gal
Weight
18.49 lb
Width
9-441/500 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Application
Fabric Refresher
Type
P11763
UPC
037000117636