This product requires certification to purchase.

12 oz. Expanding Foam Sealant

Federal Process

12 oz. Expanding Foam Sealant

  • Fast #
  • Part #FEF12
  • Item #6143006
  • Manufacturer Part #EF12
5 out of 5 Customer Rating
Brand image
Federal Process

12 oz. Expanding Foam Sealant

  • Fast #
  • Part #FEF12
  • Item #6143006
  • Manufacturer Part #EF12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Insulates and seals around ducts, pipes, air conditioning units, heating equipment vents and much more
  • Cured product can be trimmed, sanded and painted
  • Foam dries to the touch in 30 min and cures in 4 hr
  • Perfect for voids and resists mildew
  • UL surface burn test, flame Spread - 10, smoke development - 15, burn temperature - 240 Deg F
  • Requires Certification

Documents

Dimensions & Measurements
Size
12 oz
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Cream
Electrical & Operational Information
Maximum Temperature
240
Warranty & Product Information
Application
HVAC
Product Type
Foam Sealant