1 pt High Fill Thread Sealant
Gasoila® 1 pt High Fill Thread Sealant
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Aluminum, Carbon, Iron, Plastic, Stainless Steel
- CARB OTC LEED Compliant:
- No
- Collection:
- Gasoila®
- Color:
- White
- NSF Certified:
- No
- Size:
- 1 pt
- Temperature Range:
- -250 to 500 Deg F (-157 to 260 Deg C)
- UL Listed:
- No