This product requires certification to purchase.

60W 5-Light Candelabra Incandescent Chandelier in Polished Nickel

Visual Comfort & Co. Studio

Lismore 60W 5-Light Candelabra Incandescent Chandelier in Polished Nickel

  • Fast #
  • Part #VF29225PN
  • Item #4782924
  • Manufacturer Part #F2922/5PN
3.3 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Lismore 60W 5-Light Candelabra Incandescent Chandelier in Polished Nickel

  • Fast #
  • Part #VF29225PN
  • Item #4782924
  • Manufacturer Part #F2922/5PN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Featured in the decorative Lismore collection
  • 5 B10 Torpedo Candelabra 60 watt light bulbs
  • White fabric shades
  • ETL listed for dry locations
  • Supplied with 14 feet of wire
  • Supplied with 5 feet of polished nickel chain
  • A great choice for your do-it-yourself project
  • Decorative polished nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification
Dimensions & Measurements
Height
30-1/8 in
Width
28-1/8 in
Characteristics & Features
Collection
Lismore
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Dimmable
Yes
Glass Type
White Fabric
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16 1/2
Light Bulb Style
Flame
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Crystal
Material
Steel
Number of Lights
5
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
014817522747