This product requires certification to purchase.

2' x 2' 48W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

Feit Electric

2' x 2' 48W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #FFP2X26WYWH
  • Item #9885659
  • Manufacturer Part #FP2X2/6WY/WH
5 out of 5 Customer Rating
Brand image
Feit Electric

2' x 2' 48W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #FFP2X26WYWH
  • Item #9885659
  • Manufacturer Part #FP2X2/6WY/WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ultra-modern slim edge-lit design makes any room architecturally pleasing
  • Preset color temperature or adjust after install. Get warm, cool or daylight with a flip of a switch
  • Energy efficient LED technology uses considerably less power compared to equivalent incandescent lights
  • Integrated long life LEDs reduce the inconvenience of replacing bulbs so often
  • LED lighting providing energy savings over conventional light fixtures and 50,000 hours of reliable light
  • 4250-lumen 5 CCT color selectable for any room: Warm white, neutral white, cool white, daylight, or daylight deluxe(3000/3500K/4000/5000K/6500K)
  • Slim, low-profile design fits ceilings or wall sconces in living rooms, kitchens, laundry rooms, basements, or in retail spaces
  • Uses only 48 watts of electricity, average life of 50,000 hours/45.7 years (based on 3 hours/day)
  • Requires Certification
Dimensions & Measurements
Height
91/100 in
Length
24 in
Width
24 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
6500
Dimmable
No
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Plastic
Number of Lights
1
Electrical & Operational Information
Average Life
47.5 yr
Lumens
4250
Number Of Hours
50000 hr
Volts
120V
Watts
48 W
Warranty & Product Information
Application
Commercial, Residential
ETL Listed
Yes
UL Listed
Yes
UPC
017801741957