This product requires certification to purchase.

60 Watt Equivalent A19 4100K LED Light Bulb, 6 Pack

Feit Electric

60 Watt Equivalent A19 4100K LED Light Bulb, 6 Pack

  • Fast #
  • Part #FOM60940CA10K6
  • Item #10077561
  • Manufacturer Part #OM60/940CA10K/6
3.2 out of 5 Customer Rating
Brand image
Feit Electric

60 Watt Equivalent A19 4100K LED Light Bulb, 6 Pack

  • Fast #
  • Part #FOM60940CA10K6
  • Item #10077561
  • Manufacturer Part #OM60/940CA10K/6
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Enjoy all the benefits of advanced LED energy-saving technology with the Feit Electric OM60/940CA10K LED light bulbs
  • These frosted general purpose bulbs produce 800 lumens of 4100K Cool White light while using only 8.8 watts of electricity - up to 85% less energy than an equivalent 60-watt incandescent.
  • Get instant on to full brightness with relatively cool running performance.
  • Each bulb has an average life of 11,000 hours/10 years, is RoHS compliant, and are 100% mercury free
  • Requires Certification
Dimensions & Measurements
Package Quantity
Pack of 6
Characteristics & Features
Color Temperature
4100
Dimmable
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Electrical & Operational Information
Watts
8.8 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
FOM60940CA10K6