This product requires certification to purchase.

8.8W A19 LED GU24 Dimmable Bulb (Pack of 4)

Feit Electric

8.8W A19 LED GU24 Dimmable Bulb (Pack of 4)

  • Fast #
  • Part #FOM60DM940CAGU244
  • Item #10221275
  • Manufacturer Part #OM60DM/940CA/GU24/4
5 out of 5 Customer Rating
Brand image
Feit Electric

8.8W A19 LED GU24 Dimmable Bulb (Pack of 4)

  • Fast #
  • Part #FOM60DM940CAGU244
  • Item #10221275
  • Manufacturer Part #OM60DM/940CA/GU24/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • These dimmable A19 bulbs have a twist lock GU24 base.
  • They produce 800 lumens of 4000K Cool White light using only 8.8 watts of electricity - up to 85% less energy than equivalent 60-watt incandescent bulbs.
  • Use them in living rooms, dining rooms, offices, and more for a refreshing white light that creates a productive atmosphere.
  • High 90 CRI color rendering makes colors appear brighter and skin tones more natural.
  • Requires Certification

Documents

Characteristics & Features
Color Temperature
4000
Dimmable
Yes
Light Bulb Base Type
GU24
Light Bulb Shape Code
A19
Light Bulb Type
LED
Electrical & Operational Information
Watts
8.8 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
FOM60DM940CAGU244