This product requires certification to purchase.

Battery Operated Carbon Monoxide Alarm with Display

Feit Electric

Battery Operated Carbon Monoxide Alarm with Display

  • Fast #
  • Part #FUSICOREP
  • Item #14231133
  • Manufacturer Part #USI/CO/REP
3.3 out of 5 Customer Rating
Brand image
Feit Electric

Battery Operated Carbon Monoxide Alarm with Display

  • Fast #
  • Part #FUSICOREP
  • Item #14231133
  • Manufacturer Part #USI/CO/REP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Clear LCD Display - Easily monitor CO levels and status
  • Audible Alarm - A loud, piercing alarm alerts you to dangerous CO concentrations
  • Tricolor indicator visually indicates alarm status for quick identification
  • Long-lasting battery power operates on (2) included replaceable AA batteries
  • Easy Installation - includes multiple mounting options with mounting hardware
  • Hassle-free maintenance - Simple test/silence button and 10-hour low battery muting
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/10 in
Height
2-9/10 in
Length
4-4/5 in
Width
4-4/5 in
Characteristics & Features
Battery Size
AA
Battery Type
Alkaline
Brand Model Compatibility
USI - Universal Security Instruments
Color Finish Name
White
Installation Type
Ceiling Mount, Wall Mount
Material
Plastic
Proposition 65
N
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Application
Residential
Product Type
Carbon Monoxide Alarm
Type
FUSICOREP
UL Listed
No
UPC
017801703061