This product requires certification to purchase.

BR30 Dimmable Enhance Reflector LED Light Bulb 7.2W (65W Replacement) Color-Adjustable 12-Pack

Feit Electric

BR30 Dimmable Enhance Reflector LED Light Bulb 7.2W (65W Replacement) Color-Adjustable 12-Pack

  • Fast #
  • Part #FBR30DM3CCTCA10K12
  • Item #14333597
  • Manufacturer Part #BR30DM/3CCTCA/10K/12
5 out of 5 Customer Rating
Brand image
Feit Electric

BR30 Dimmable Enhance Reflector LED Light Bulb 7.2W (65W Replacement) Color-Adjustable 12-Pack

  • Fast #
  • Part #FBR30DM3CCTCA10K12
  • Item #14333597
  • Manufacturer Part #BR30DM/3CCTCA/10K/12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Get Soft White, Neutral White, or Daylight color light all in one versatile bulb
  • 90+ CRI makes colors more vibrant and skin tones natural
  • Energy efficient LED light for outdoor, track and recessed lighting
  • Customize the mood in your space with smooth dimming when combined with LED-compatible dimmer switches (sold separately)
  • Long-lasting LED, with an average life of 11,000 hours, for up to 10 years of use based on 3 hours per day
  • Requires Certification
Dimensions & Measurements
Diameter
3-4/5 in
Height
5 in
Length
5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Indoor Outdoor
Indoor
Light Bulb Base Type
E26
Light Bulb Shape Code
BR30
Light Bulb Style
Reflector
Light Bulb Type
LED
Electrical & Operational Information
Color Rendering Index
90
Lumens
650
Number Of Hours
11000 hr
Volts
120V
Watts
7.2 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Origin
Global
UPC
017801479133