This product requires certification to purchase.

LED Wall Flood Light Commercial Grade Adjustable Head Lumen Adjustable Color-Selectable Dusk to Dawn

Feit Electric

LED Wall Flood Light Commercial Grade Adjustable Head Lumen Adjustable Color-Selectable Dusk to Dawn

  • Fast #
  • Part #FS6FL5CCTLSDDBZ
  • Item #14333571
  • Manufacturer Part #S6FL/5CCT/LSDD/BZ
3.2 out of 5 Customer Rating
Brand image
Feit Electric

LED Wall Flood Light Commercial Grade Adjustable Head Lumen Adjustable Color-Selectable Dusk to Dawn

  • Fast #
  • Part #FS6FL5CCTLSDDBZ
  • Item #14333571
  • Manufacturer Part #S6FL/5CCT/LSDD/BZ
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 5 selectable color temperatures (3000K-6500K) for adaptable lighting in any setting
  • Adjustable lumen output (8000 / 5500 / 3500 lumens) via switch on the unit
  • Light head adjusts left/right and up/down for precise directional control
  • Integrated dusk-to-dawn sensor turns light on at night and off during the day automatically
  • Includes optional sensor cap for operation via wall switch or external timer
  • Universal 120–277V operation for commercial and residential compatibility
  • Durable aluminum housing built to withstand tough environments
  • Requires Certification
Dimensions & Measurements
Depth
4-9/10 in
Height
8-1/3 in
Package Quantity
1
Width
6-4/5 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Dimmable
No
Light Bulb Beam Type
Flood
Light Bulb Type
LED
Number of Lights
1
Electrical & Operational Information
Lumens
8000
Power Source
Hardwired
Volts
120V-277V
Watts
85 W
Warranty & Product Information
UPC
017801730500